Zoro Homepage

Compression Spring, PK3

  • Mfr # C12180853500M

  • Zoro # G301843648


product price: $23.29
/pk 3, $7.76/ea
Sold in multiples of 8 for $186.32

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12180853500M
Zoro #
G301843648
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
Compressed Length
1.15 in
Load @ 50% Free Length (Lbs.)
13.65 lb
For Rod Size
1 6/125 in
Inside Diameter
1.05 in
Wire Diameter
0.09 in
Compatible Rod Size
1 3/64 in
Outside Diameter
1.22 in
Free Length
3 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7.8 lb/in
Deflection @ Load
2.353 in
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
18.35 lb
Finish
Oil
End Type
Closed, Ground
Load (Lbs.)
18.35 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.