Zoro Homepage

Compression Spring, PK3

  • Mfr # C12180953000M

  • Zoro # G901843680


product price: $25.19
/pk 3, $8.40/ea
Sold in multiples of 8 for $201.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.095 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12180953000M
Zoro #
G901843680
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
1.218 in
Wire Dia.
0.095 in
Large Outside Dia.
1.218 in
Compressed Length
1.07 in
Load @ 50% Free Length (Lbs.)
21.75 lb
For Rod Size
1 7/250 in
Compatible Rod Size
1 1/32 in
Outside Diameter
1.22 in
Inside Diameter
1.03 in
Wire Diameter
0.1 in
Free Length
3 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
14.5 lb/in
Load (Lbs.)
27.96 lb
Load @ Solid (Lbs.)
27.96 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Deflection @ Load
1.928 in
Finish
Oil
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.