Zoro Homepage

Compression Spring, PK3

  • Mfr # C12181051250M

  • Zoro # G701844641


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.105 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181051250M
Zoro #
G701844641
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
1.218 in
Wire Dia.
0.105 in
Large Outside Dia.
1.218 in
Compressed Length
0.56 in
Load @ 50% Free Length (Lbs.)
33 lb
For Rod Size
1 1/125 in
Outside Diameter
1.22 in
Inside Diameter
1.01 in
Free Length
1 1/4 in
Wire Diameter
0.11 in
Compatible Rod Size
1 1/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
52.8 lb/in
Finish
Oil
Deflection @ Load
0.686 in
End Type
Closed, Ground
Item
Compression Spring
Load @ Solid (Lbs.)
36.2 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
36.2 lb
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.