Zoro Homepage

Compression Spring, PK3

  • Mfr # C12181123000M

  • Zoro # G301844683


product price: $24.49
/pk 3, $8.16/ea
Sold in multiples of 8 for $195.92

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.112 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181123000M
Zoro #
G301844683
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
1.218 in
Wire Dia.
0.112 in
Large Outside Dia.
1.218 in
Compressed Length
1.27 in
For Rod Size
497/500 in
Load @ 50% Free Length (Lbs.)
38.22 lb
Compatible Rod Size
1 in
Wire Diameter
0.11 in
Outside Diameter
1.22 in
Free Length
3 in
Inside Diameter
1 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
25.5 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Load (Lbs.)
44.21 lb
Finish
Oil
Item
Compression Spring
Deflection @ Load
1.735 in
Load @ Solid (Lbs.)
44.21 lb
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.