Zoro Homepage

Compression Spring, PK3

  • Mfr # C12181123500M

  • Zoro # G701844627


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.112 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181123500M
Zoro #
G701844627
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.218 in
Wire Dia.
0.112 in
Large Outside Dia.
1.218 in
Compressed Length
1.45 in
Load @ 50% Free Length (Lbs.)
37.78 lb
For Rod Size
497/500 in
Compatible Rod Size
1 in
Free Length
3 1/2 in
Inside Diameter
1 in
Outside Diameter
1.22 in
Wire Diameter
0.11 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
21.6 lb/in
Deflection @ Load
2.047 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
44.2 lb
End Type
Closed, Ground
Wire Type
Round
Load @ Solid (Lbs.)
44.2 lb
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.