Zoro Homepage

Compression Spring, PK3

  • Mfr # C12181252000M

  • Zoro # G301844409


product price: $23.89
/pk 3, $7.96/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181252000M
Zoro #
G301844409
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
1.218 in
Wire Dia.
0.125 in
Large Outside Dia.
1.218 in
Compressed Length
0.99 in
For Rod Size
121/125 in
Load @ 50% Free Length (Lbs.)
60.34 lb
Outside Diameter
1.22 in
Compatible Rod Size
31/32 in
Inside Diameter
0.97 in
Free Length
2 in
Wire Diameter
0.13 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
60.3 lb/in
Finish
Oil
Wire Type
Round
Load @ Solid (Lbs.)
61.2 lb
Item
Compression Spring
Deflection @ Load
1.014 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
61.2 lb
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.