Zoro Homepage

Compression Spring, PK3

  • Mfr # C14001624250M

  • Zoro # G701844283


product price: $25.19
/pk 3, $8.40/ea
Sold in multiples of 8 for $201.52

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.4 in
Wire Dia.
0.162 in
Large Outside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14001624250M
Zoro #
G701844283
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Outside Dia.
1.4 in
Wire Dia.
0.162 in
Large Outside Dia.
1.4 in
Compressed Length
2.28 in
For Rod Size
1 19/250 in
Load @ 50% Free Length (Lbs.)
121.13 lb
Inside Diameter
1.08 in
Wire Diameter
0.16 in
Compatible Rod Size
1 5/64 in
Outside Diameter
1.4 in
Free Length
4 1/4 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
57 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Deflection @ Load
1.975 in
Load (Lbs.)
112.57 lb
Finish
Oil
Wire Type
Round
Load @ Solid (Lbs.)
112.57 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.