Zoro Homepage

Compression Spring, PK3

  • Mfr # C14001773000M

  • Zoro # G901844311


product price: $25.29
/pk 3, $8.43/ea
Sold in multiples of 8 for $202.32

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14001773000M
Zoro #
G901844311
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
Compressed Length
1.8 in
Load @ 50% Free Length (Lbs.)
180 lb
For Rod Size
1 23/500 in
Wire Diameter
0.18 in
Outside Diameter
1.4 in
Free Length
3 in
Inside Diameter
1.05 in
Compatible Rod Size
1 3/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
120 lb/in
Finish
Oil
Load @ Solid (Lbs.)
143.66 lb
Load (Lbs.)
143.66 lb
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
1.197 in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.