Zoro Homepage

Compression Spring, PK3

  • Mfr # D13130

  • Zoro # G201815561


product price: $20.59
/pk 3, $6.86/ea
Sold in multiples of 10 for $205.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
27.5 mm
Wire Dia.
2.5 mm
Large Outside Dia.
27.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13130
Zoro #
G201815561
UPC #
-
Country of Origin
China

Dimensions

Overall Length
240 mm
Outside Dia.
27.5 mm
Wire Dia.
2.5 mm
Large Outside Dia.
27.5 mm
Compressed Length
70.8 mm
For Rod Size
22 1/2 mm
Compatible Rod Size
22 1/2 mm
Inside Diameter
22.5 mm
Free Length
240 mm
Wire Diameter
2.5 mm
Outside Diameter
27.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.38 N/mm
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Deflection @ Load
20.5 mm
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.