Zoro Homepage

Compression Spring, PK3

  • Mfr # D13340

  • Zoro # G401815385


product price: $21.59
/pk 3, $7.20/ea
Sold in multiples of 9 for $194.31

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
23.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
23.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13340
Zoro #
G401815385
UPC #
-
Country of Origin
China

Dimensions

Overall Length
49.5 mm
Outside Dia.
23.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
23.2 mm
Compressed Length
25.9 mm
For Rod Size
16 4/5 mm
Free Length
49.5 mm
Outside Diameter
23.2 mm
Compatible Rod Size
16 51/64 mm
Inside Diameter
16.8 mm
Wire Diameter
3.2 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
24.22 N/mm
Item
Compression Spring
Wire Type
Round
Finish
Oil
Deflection @ Load
6.7 mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.