Zoro Homepage

Compression Spring, PK3

  • Mfr # D13400

  • Zoro # G301815331


product price: $22.75
/pk 3, $7.58/ea
Sold in multiples of 9 for $204.75

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
28.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
28.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13400
Zoro #
G301815331
UPC #
-
Country of Origin
China

Dimensions

Overall Length
94.5 mm
Outside Dia.
28.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
28.2 mm
Compressed Length
37.1 mm
For Rod Size
21 4/5 mm
Outside Diameter
28.2 mm
Wire Diameter
3.2 mm
Inside Diameter
21.8 mm
Compatible Rod Size
21 51/64 mm
Free Length
94.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.02 N/mm
Deflection @ Load
29.09 mm
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.