Zoro Homepage

Compression Spring, PK3

  • Mfr # D13590

  • Zoro # G101814893


product price: $24.29
/pk 3, $8.10/ea
Sold in multiples of 8 for $194.32

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
29 mm
Wire Dia.
4 mm
Large Outside Dia.
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13590
Zoro #
G101814893
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60.5 mm
Outside Dia.
29 mm
Wire Dia.
4 mm
Large Outside Dia.
29 mm
Compressed Length
32.2 mm
For Rod Size
21 mm
Wire Diameter
4 mm
Inside Diameter
21 mm
Outside Diameter
29 mm
Compatible Rod Size
21 mm
Free Length
60.5 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
30.3 N/mm
End Type
Closed, Ground
Deflection @ Load
96.19 mm
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.