Zoro Homepage

Compression Spring, PK5

  • Mfr # C00940120750M

  • Zoro # G301845109


product price: $13.59
/pk 5, $2.72/ea
Sold in multiples of 14 for $190.26

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Large Outside Dia.
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00940120750M
Zoro #
G301845109
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Large Outside Dia.
0.094 in
Compressed Length
0.42 in
For Rod Size
7/100 in
Load @ 50% Free Length (Lbs.)
1.18 lb
Wire Diameter
0.01 in
Inside Diameter
0.07 in
Compatible Rod Size
1/16 in
Free Length
3/4 in
Outside Diameter
0.09 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.1 lb/in
Load @ Solid (Lbs.)
1.03 lb
Item
Compression Spring
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
1.03 lb
End Type
Squared and Not Ground
Deflection @ Load
0.327 in
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.