Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C01020100875M
Zoro #
G901845387
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7/8 in
Outside Dia.
0.102 in
Wire Dia.
0.01 in
Large Outside Dia.
0.102 in
Compressed Length
0.36 in
Load @ 50% Free Length (Lbs.)
0.48 lb
For Rod Size
41/500 in
Free Length
7/8 in
Inside Diameter
0.08 in
Compatible Rod Size
5/64 in
Wire Diameter
0.01 in
Outside Diameter
0.1 in
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.