Zoro Homepage

Compression Spring, PK5

  • Mfr # C01250140375M

  • Zoro # G801845333


product price: $13.69
/pk 5, $2.74/ea
Sold in multiples of 14 for $191.66

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.125 in
Wire Dia.
0.014 in
Large Outside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01250140375M
Zoro #
G801845333
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/8 in
Outside Dia.
0.125 in
Wire Dia.
0.014 in
Large Outside Dia.
0.125 in
Compressed Length
0.18 in
Load @ 50% Free Length (Lbs.)
1.17 lb
For Rod Size
97/1000 in
Free Length
3/8 in
Outside Diameter
0.13 in
Inside Diameter
0.1 in
Compatible Rod Size
3/32 in
Wire Diameter
0.01 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.3 lb/in
Load @ Solid (Lbs.)
1.21 lb
Load (Lbs.)
1.21 lb
Item
Compression Spring
Deflection @ Load
0.194 in
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Not Ground
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.