Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK5

  • Mfr # C01250140938M

  • Zoro # G001845249


product price: $13.69
/pk 5, $2.74/ea
Sold in multiples of 14 for $191.66

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.125 in
Wire Dia.
0.014 in
Large Outside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01250140938M
Zoro #
G001845249
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15/16 in
Outside Dia.
0.125 in
Wire Dia.
0.014 in
Large Outside Dia.
0.125 in
Compressed Length
0.43 in
For Rod Size
97/1000 in
Load @ 50% Free Length (Lbs.)
1.12 lb
Free Length
15/16 in
Inside Diameter
0.1 in
Compatible Rod Size
3/32 in
Wire Diameter
0.01 in
Outside Diameter
0.13 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.4 lb/in
Load (Lbs.)
1.21 lb
End Type
Squared and Not Ground
Deflection @ Load
0.509 in
Load @ Solid (Lbs.)
1.21 lb
Finish
Oil
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.