Zoro Homepage

Compression Spring, PK5

  • Mfr # D12790

  • Zoro # G301814938


product price: $25.79
/pk 5, $5.16/ea
Sold in multiples of 8 for $206.32

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
22 mm
Wire Dia.
2 mm
Large Outside Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12790
Zoro #
G301814938
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm
Outside Dia.
22 mm
Wire Dia.
2 mm
Large Outside Dia.
22 mm
Compressed Length
55.6 mm
For Rod Size
18 mm
Free Length
200 mm
Inside Diameter
18 mm
Outside Diameter
22 mm
Compatible Rod Size
18 mm
Wire Diameter
2 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.1 N/mm
Item
Compression Spring
Finish
Oil
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Wire Type
Round
Deflection @ Load
16.59 mm
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.