Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03600381500M
Zoro #
G1901859
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1-1/2"
Outside Dia.
3/8"
Wire Dia.
0.038"
Compressed Length
0.465"
Details
Material
Music Wire
Spring Rate
9.6 lb./in.
Color
Silver
End Type
Closed and Ground
Meets/Exceeds
ASTM A228 and AMS 5112
Wire Type
Round
Item
Compression Spring
Description
Compression Spring, Color Silver, Music Wire, Overall Length 1-1/2 In., Outside Dia. 3/8 In., Wire Type Round, Wire Dia. 0.038 In., End Type Closed and Ground, Compressed Length 0.465 In., Spring Rate 9.6 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.