Compression Spring, Stainless Steel, PK10, C03600320500S
Mfr # C03600320500S
Zoro # G3305981
product price: $19.99
/pk 10, $2.00/eaKey Features
Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C03600320500S
Zoro #
G3305981
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.3 in
Compatible Rod Size
19/64 in
Wire Diameter
0.03 in
Outside Diameter
0.36 in
Inside Diameter
0.3 in
Free Length
1/2 in
Details
Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
14.9 lb/in
Color
Gray
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.19 in
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1/2 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.159 In., Deflection @ Load 0.19 In., Spring Rate 15 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.