Zoro Homepage

Compression Spring, Stainless Steel, PK10, C07200720880S

  • Mfr # C07200720880S

  • Zoro # G3321022


product price: $23.69
/pk 10, $2.37/ea
Sold in multiples of 8 for $189.52

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C07200720880S
Zoro #
G3321022
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7/8 in
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
0.51 in
Outside Diameter
0.72 in
Free Length
7/8 in
Wire Diameter
0.07 in
Inside Diameter
0.58 in
Compatible Rod Size
37/64 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
40 lb/in
Color
Gray
End Type
Closed, Ground
Deflection @ Load
0.36 in
Item
Compression Spring
Finish
Plain
Meets/Exceeds
ASTM A313 and AMS 5688
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 7/8 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.365 In., Deflection @ Load 0.36 In., Spring Rate 40 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.