Zoro Homepage

Compression Spring, Stainless Steel, PK10, C09751252250S

  • Mfr # 72461SCS

  • Zoro # G3325152


product price: $15.35
/pk 3, $5.12/ea
Sold in multiples of 3 for $46.05

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Overall Length
2 1/4 in
Outside Dia.
0.975 in
Wire Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72461SCS
Zoro #
G3325152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.975 in
Wire Dia.
0.125 in
Compressed Length
1.58 in
Free Length
2 1/4 in
Compatible Rod Size
47/64 in
Inside Diameter
0.73 in
Outside Diameter
0.98 in
Wire Diameter
0.13 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
64.7 lb/in
Color
Gray
Meets/Exceeds
ASTM A313 and AMS 5688
Deflection @ Load
0.67 in
Finish
Plain
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/4 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.125 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.232 In., Deflection @ Load 0.67 In., Spring Rate 65 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.