Zoro Homepage

Compression Spring, Stainless Steel, PK10, C11000963500S

  • Mfr # C11000963500S

  • Zoro # G3326202


product price: $47.95
/pk 10, $4.80/ea
Sold in multiples of 4 for $191.80

Key Features

Type
Heavy Duty
Material
302 Stainless Steel
Outside Dia.
1.1 in
Wire Dia.
0.096 in
Compressed Length
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11000963500S
Zoro #
G3326202
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.1 in
Wire Dia.
0.096 in
Compressed Length
1.95 in
Outside Diameter
1.1 in
Free Length
3 1/2 in
Inside Diameter
0.91 in
Wire Diameter
0.1 in
Compatible Rod Size
29/32 in

Details

Type
Heavy Duty
Material
302 Stainless Steel
Spring Rate
12 lb/in
Color
Gray
Finish
Plain
End Type
Closed, Ground
Deflection @ Load
1.55 in
Meets/Exceeds
ASTM A313 and AMS 5688
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3-1/2 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.096 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.043 In., Deflection @ Load 1.55 In., Spring Rate 12 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.