Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Urethane Rubber, PK10

  • Mfr # P0250100060A

  • Zoro # G512515693


product price: $92.85
/pk 10, $9.29/ea
Sold in multiples of 2 for $185.70
Free Shipping & Returns

Key Features

Material
Urethane Rubber
Color
Clear Yellow
Product Type
Compression Spring
Free Length
1 in
Compatible Rod Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0250100060A
Zoro #
G512515693
UPC #
-
Country of Origin
United States

Dimensions

Free Length
1 in
Compatible Rod Size
1/4 in
Outside Diameter
0.75 in
Inside Diameter
0.25 in

Details

Material
Urethane Rubber
Color
Clear Yellow
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Urethane Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.