Zoro Homepage

Compression Spring, Urethane Rubber, PK10

  • Mfr # P0250125080A

  • Zoro # G612515715


product price: $103.99
/pk 10, $10.40/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Material
Urethane Rubber
Color
Green
Compatible Rod Size
1/4 in
System of Measurement
Inch
Inside Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0250125080A
Zoro #
G612515715
UPC #
-
Country of Origin
United States

Dimensions

Compatible Rod Size
1/4 in
Inside Diameter
0.25 in
Outside Diameter
0.75 in
Free Length
1 1/4 in

Details

Material
Urethane Rubber
Color
Green
Item
Compression Spring
System of Measurement
Inch
Product Type
Compression Spring
Spring Shape
Cylindrical

Description

Urethane Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.