Compression Spring, Urethane Rubber, PK10
Mfr # P0375150080A
Zoro # G312515794
product price: $115.99
/pk 10, $11.60/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Material
Urethane Rubber
Color
Green
Spring Shape
Cylindrical
Free Length
1 1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0375150080A
Zoro #
G312515794
UPC #
-
Country of Origin
United States
Dimensions
Free Length
1 1/2 in
Compatible Rod Size
3/8 in
Inside Diameter
0.38 in
Outside Diameter
0.88 in
Details
Material
Urethane Rubber
Color
Green
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Urethane Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.