Compression Spring, Urethane Rubber, PK10
- Mfr # P0500100095A
- Zoro # G312515787
product price:Â
$
103.99
/pk of 10, $10.40/ea
Sold in multiples of 2Â pks for
$207.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Urethane Rubber
Color
Yellow
Outside Diameter
1 in
Inside Diameter
0.5 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0500100095A
- Zoro #
- G312515787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 in
- Inside Diameter
- 0.5 in
- Free Length
- 1 in
- Compatible Rod Size
- 1/2 in
Details
- Material
- Urethane Rubber
- Color
- Yellow
- Item
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- Shell Material
- Urethane Rubber
- Wire Color
- Yellow
Description
Urethane Spring,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.