Compression Spring, Urethane Rubber, PK10
- Mfr # P0625150060A
- Zoro # G312515640
product price:Â
$
150.99
/pk of 10, $15.10/ea
Sold in multiples of 2Â pks for
$301.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Urethane Rubber
Color
Clear Yellow
Inside Diameter
0.63 in
System of Measurement
Inch
Product Type
Compression Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0625150060A
- Zoro #
- G312515640
- UPC #
- -
- Country of Origin
- United States
- Material
- Urethane Rubber
- Color
- Clear Yellow
- Item
- Compression Spring
- System of Measurement
- Inch
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- Shell Material
- Urethane Rubber
- Wire Color
- Clear Yellow
- Traction Material
- Urethane Rubber
Dimensions
- Inside Diameter
- 0.63 in
- Free Length
- 1 1/2 in
- Outside Diameter
- 1.13 in
- Compatible Rod Size
- 5/8 in
Description
Urethane Spring,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.