Compression Spring, Urethane Rubber, PK5
Mfr # P0750125095A
Zoro # G213171495
product price: $69.75
/pk 5, $13.95/eaSold in multiples of 3 for $209.25
Key Features
Material
Urethane Rubber
Color
Yellow
Outside Diameter
1.38 in
Inside Diameter
0.75 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0750125095A
Zoro #
G213171495
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1.38 in
Inside Diameter
0.75 in
Free Length
1 1/4 in
Compatible Rod Size
3/4 in
Details
Material
Urethane Rubber
Color
Yellow
Item
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring
Description
Urethane Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.