Compression Spring, Urethane Rubber, PK5
Mfr # P0750175060A
Zoro # G412515670
product price: $85.49
/pk 5, $17.10/eaSold in multiples of 2 for $170.98
Free Shipping & Returns
Key Features
Material
Urethane Rubber
Color
Clear Yellow
Outside Diameter
1.38 in
Free Length
1 3/4 in
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0750175060A
Zoro #
G412515670
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1.38 in
Free Length
1 3/4 in
Inside Diameter
0.75 in
Compatible Rod Size
3/4 in
Details
Material
Urethane Rubber
Color
Clear Yellow
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Urethane Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.