Compression Spring, Urethane Rubber, PK5
Mfr # P0875300080A
Zoro # G412515656
product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns
Key Features
Material
Urethane Rubber
Color
Green
Spring Shape
Cylindrical
Inside Diameter
0.88 in
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0875300080A
Zoro #
G412515656
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.88 in
Free Length
3 in
Outside Diameter
1.63 in
Compatible Rod Size
7/8 in
Details
Material
Urethane Rubber
Color
Green
Item
Compression Spring
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch
Description
Urethane Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.