Compression Spring, Urethane Rubber, PK5
- Mfr # P1000100060A
- Zoro # G013171510
product price:Â
$
73.95
/pk of 5, $14.79/ea
Sold in multiples of 3Â pks for
$221.85
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Urethane Rubber
Color
Clear Yellow
Inside Diameter
1 in
Product Type
Compression Spring
Free Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1000100060A
- Zoro #
- G013171510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1 in
- Free Length
- 1 in
- Compatible Rod Size
- 1 in
- Outside Diameter
- 1.75 in
Details
- Material
- Urethane Rubber
- Color
- Clear Yellow
- Item
- Compression Spring
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Shell Material
- Urethane Rubber
- Wire Color
- Clear Yellow
Description
Urethane Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.