Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Urethane Rubber, PK5

  • Mfr # P1000125095A

  • Zoro # G412515649


product price: $81.55
/pk 5, $16.31/ea
Sold in multiples of 2 for $163.10
Free Shipping & Returns

Key Features

Material
Urethane Rubber
Color
Yellow
Outside Diameter
1.75 in
Product Type
Compression Spring
Free Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1000125095A
Zoro #
G412515649
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1.75 in
Free Length
1 1/4 in
Compatible Rod Size
1 in
Inside Diameter
1 in

Details

Material
Urethane Rubber
Color
Yellow
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Urethane Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.