Conical Washer, Carbon Steel, PK10
Mfr # BNM10Z
Zoro # G913365057
product price: $3.25
/pk 10, $0.33/eaSold in multiples of 52 for $169.00
Key Features
System of Measurement
Metric
Material
Steel
Overall Height
3 mm
Finish
Zinc-Plated
Type
Conical Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNM10Z
Zoro #
G913365057
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 mm
Inside Diameter
10.5 mm
Outside Diameter
23 mm
Details
Item
Conical Washer
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Type
Conical Washer
Maximum Temperature
249.8 Degrees F
Minimum Temperature
-40 Degrees F
Material Quality Standards
DIN 17222
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 6796, RoHS Compliant
Industry Standards
DIN 17222
FDA Approved
Not FDA Approved
Material Grade/Class
1074
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Description
Conical Washer, Material Steel, Material Grade/Class 1074, Finish Zinc-Plated, For Screw Size Not Applicable, Inside Diameter 10.5 mm, Outside Diameter 23 mm, Overall Height 3 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards DIN 17222, Material Quality Standards DIN 17222, Maximum Temperature 249.8 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.