Zoro Homepage

Conical Washer, Carbon Steel, PK10

  • Mfr # BNM14Z

  • Zoro # G613365043


product price: $14.15
/pk 10, $1.42/ea
Sold in multiples of 12 for $169.80

Key Features

System of Measurement
Metric
Material
Steel
Overall Height
4.33 mm
Finish
Zinc-Plated
Type
Conical Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNM14Z
Zoro #
G613365043
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.33 mm
Inside Diameter
15 mm
Outside Diameter
35 mm

Details

Item
Conical Washer
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Type
Conical Washer
Industry Standards
DIN 17222
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-40 Degrees F
Maximum Temperature
249.8 Degrees F
Material Quality Standards
DIN 17222
Dimensional Standards
DIN 6796, RoHS Compliant
FDA Approved
Not FDA Approved
Material Grade/Class
1074
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Conical Washer, Material Steel, Material Grade/Class 1074, Finish Zinc-Plated, For Screw Size Not Applicable, Inside Diameter 15 mm, Outside Diameter 35 mm, Overall Height 4.33 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards DIN 17222, Material Quality Standards DIN 17222, Maximum Temperature 249.8 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.