Conical Washer, Carbon Steel, PK10
Mfr # BNM20Z
Zoro # G613365036
product price: $29.19
/pk 10, $2.92/eaSold in multiples of 6 for $175.14
Key Features
System of Measurement
Metric
Material
Steel
Overall Height
6 mm
Finish
Zinc-Plated
Type
Conical Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNM20Z
Zoro #
G613365036
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 mm
Outside Diameter
45 mm
Inside Diameter
21 mm
Details
Item
Conical Washer
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Type
Conical Washer
Dimensional Standards
DIN 6796, RoHS Compliant
Resistance Properties
Corrosion-Resistant
Maximum Temperature
249.8 Degrees F
Material Quality Standards
DIN 17222
Industry Standards
DIN 17222
Minimum Temperature
-40 Degrees F
Metal Detectable
Metal Detectable
Material Grade/Class
1074
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Description
Conical Washer, Material Steel, Material Grade/Class 1074, Finish Zinc-Plated, For Screw Size Not Applicable, Inside Diameter 21 mm, Outside Diameter 45 mm, Overall Height 6 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards DIN 17222, Material Quality Standards DIN 17222, Maximum Temperature 249.8 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.