Conical Washer, Carbon Steel, PK10
Mfr # BNM8Z
Zoro # G113365055
product price: $2.49
/pk 10, $0.25/eaSold in multiples of 67 for $166.83
Key Features
System of Measurement
Metric
Material
Steel
Overall Height
2.4 mm
Finish
Zinc-Plated
Type
Conical Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNM8Z
Zoro #
G113365055
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2.4 mm
Inside Diameter
8.4 mm
Outside Diameter
18 mm
Details
Item
Conical Washer
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Type
Conical Washer
Industry Standards
DIN 17222
Material Quality Standards
DIN 17222
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 6796, RoHS Compliant
Maximum Temperature
249.8 Degrees F
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Material Grade/Class
1074
Description
Conical Washer, Material Steel, Material Grade/Class 1074, Finish Zinc-Plated, For Screw Size Not Applicable, Inside Diameter 8.4 mm, Outside Diameter 18 mm, Overall Height 2.4 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards DIN 17222, Material Quality Standards DIN 17222, Maximum Temperature 249.8 Degrees F, Minimum Temperature -40 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.