Conical Washer, SS, PK10
Mfr # BNM4X
Zoro # G013365063
product price: $2.49
/pk 10, $0.25/eaSold in multiples of 67 for $166.83
Key Features
System of Measurement
Metric
Material
Stainless Steel
Overall Height
1.25 mm
Finish
Plain
Type
Conical Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNM4X
Zoro #
G013365063
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.25 mm
Inside Diameter
4.3 mm
Outside Diameter
9 mm
Details
Item
Conical Washer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Conical Washer
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 6796, RoHS Compliant
Maximum Temperature
600.8 Degrees F
Material Quality Standards
AMS 5524
Minimum Temperature
-320.8 Degrees F
Industry Standards
AMS 5524
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Material Grade/Class
316
Description
Conical Washer, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size Not Applicable, Inside Diameter 4.3 mm, Outside Diameter 9 mm, Overall Height 1.25 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards AMS 5524, Material Quality Standards AMS 5524, Maximum Temperature 600.8 Degrees F, Minimum Temperature -320.8 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.