Conical Washer, SS, PK10
Mfr # BNM6X
Zoro # G313365060
product price: $2.49
/pk 10, $0.25/eaSold in multiples of 67 for $166.83
Key Features
System of Measurement
Metric
Material
Stainless Steel
Overall Height
1.93 mm
Finish
Plain
Type
Conical Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNM6X
Zoro #
G313365060
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.93 mm
Outside Diameter
14 mm
Inside Diameter
6.4 mm
Details
Item
Conical Washer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Conical Washer
Industry Standards
AMS 5524
Maximum Temperature
600.8 Degrees F
Minimum Temperature
-320.8 Degrees F
Material Quality Standards
AMS 5524
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 6796, RoHS Compliant
Material Grade/Class
316
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Description
Conical Washer, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size Not Applicable, Inside Diameter 6.4 mm, Outside Diameter 14 mm, Overall Height 1.93 mm, Dimensional Standards DIN 6796, RoHS Compliant, System of Measurement Metric, Industry Standards AMS 5524, Material Quality Standards AMS 5524, Maximum Temperature 600.8 Degrees F, Minimum Temperature -320.8 Degrees F, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.