Zoro Homepage

Curved Disc Spring, 301 SS, PK25

  • Mfr # U3750090S

  • Zoro # G407867234


product price: $18.89
/pk 25, $0.76/ea
Sold in multiples of 10 for $188.90

Key Features

System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.009 in
Overall Height
0.1 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3750090S
Zoro #
G407867234
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.1 in
Max. Outside Dia.
0.612 in
Min. Inside Dia.
0.4 in
For Hole Size
0.625
For Rod Size
0.375
Compatible Hole Diameter
5/8 in
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.4 in
Outside Diameter - Maximum
0.61 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
0.67 lb
Meets/Exceeds
ASTM-A666
Spring Rate (Lbs./In.)
71 lb/in
Spring Rate
71 lb/in
Disc Type
Curved
Standards
ASTM A666

Description

Curved Spring Washer SS,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.