This item is Discontinued.

Spec-D Tuning 00-04 Ford Focus Clear Fog Lights Without Wiring Kit LF-FOC00COEM-DL

00-04 Ford Focus Clear Fog Lights Without Wiring Kit (Discontinued)

  • Mfr # LF-FOC00COEM-DL
  • Zoro # G7832414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-FOC00COEM-DL
Zoro #
G7832414
UPC #
841808135743
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
42W
Finish
Chrome
Item
Fog Lights
Bulb Included
Yes
Color Temperature
2500K to 3500K
Lumens
850 lm
Bulb Type
H10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.