Zoro Homepage
This item is Discontinued.
Spec-D Tuning 00-06 Mercedes C Class Fog Lights Clear LF-BW20301COEM-DL

00-06 Mercedes C Class Fog Lights Clear (Discontinued)

  • Mfr # LF-BW20301COEM-DL
  • Zoro # G7846667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-BW20301COEM-DL
Zoro #
G7846667
UPC #
841808140242
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
51W
Finish
Chrome
Bulb Included
Yes
Item
Fog Lights
Color Temperature
2500K to 3500K
Lumens
1095 lm
Bulb Type
9006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.