Zoro Homepage
This item is Discontinued.
Spec-D Tuning 02-06 Acura Mdx 3 Inch Round Stainless Finish Side Step Bars SSB3-MDX02S2-WB

02-06 Acura Mdx 3 Inch Round Stainless Finish Side Step Bars (Discontinued)

  • Mfr # SSB3-MDX02S2-WB
  • Zoro # G7836273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB3-MDX02S2-WB
Zoro #
G7836273
UPC #
841808111327
Country of Origin
China

Dimensions

Diameter
3 in

Details

Includes
Installation Instruction
Features
Non-Slip Polyethylene Step Pads
Material
Stainless Steel
Finish
Chrome Polished
Slip Resistant
Yes
Item
Nerf Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.