03-05 MAZDA 6 SEDAN FOG LIGHTS - CLEAR LENS, PK 2

  • Mfr # LF-MZ603COEM-HZ

  • Zoro # G201864354


product price:  $52.99
/pk 2, $26.50/ea

Key Features

Lens Color
Clear
Connector Type
H3
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels
Bulb Included
Yes
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-MZ603COEM-HZ
Zoro #
G201864354
UPC #
841808175749
Country of Origin
China

Details

Item
Fog Lights Kit
Lens Color
Clear
Connector Type
H3
Includes
Pre-Assembled Wiring Harness, Mounting Brackets, On/Off Switch, Zip Ties, Bezels
Bulb Included
Yes
Voltage
12V
Finish
Chrome
Wattage
55W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.