
03-05 Nissan 350Z Projector Headlights Chrome Housing, LHP-350Z03-RS
Mfr # LHP-350Z03-RS
Zoro # G7833832
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Clear
Connector Type
H7
Voltage
12V
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHP-350Z03-RS
Zoro #
G7833832
UPC #
841808124945
Country of Origin
China
Details
Item
Projector Headlight
Lighting Technology
LED
Lens Color
Clear
Connector Type
H7
Voltage
12V
Finish
Chrome
Bulb Included
Yes
Wattage
55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.