
03-06 Chevrolet Silverado Halo LED Projector Black
Mfr # 2LHP-SIV03JM-TM
Zoro # G7836788
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Bulb Included
Yes
Connector Type
H1, H3
Lens Color
Clear
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LHP-SIV03JM-TM
Zoro #
G7836788
UPC #
841808123443
Country of Origin
China
Details
Item
Projector Headlight
Finish
Matte
Bulb Included
Yes
Connector Type
H1, H3
Lens Color
Clear
Housing Color
Black
Description
03-06 Chevrolet Avalanche Halo LED Projector Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.