03-06 Chevrolet Silverado Towing Mirror Chrome Cvr Power Heated LED

  • Mfr # RMX-SIV03G2LEDHP-FS

  • Zoro # G9152124


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
12 in
Length
19 to 22 in
Height
9 in
Lens Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-SIV03G2LEDHP-FS
Zoro #
G9152124
UPC #
841808148408
Country of Origin
China

Dimensions

Width
12 in
Length
19 to 22 in
Height
9 in

Details

Finish
Chrome
Item
Towing Mirrors
Lens Color
Amber
Light Technology
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.