03-06 Chevrolet Silverado Twng Mirrors, Pwr Htd, RMX-SIV03G3GLEDHP-FS

  • Mfr # RMX-SIV03G3GLEDHP-FS

  • Zoro # G9151092


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
19 to 22 in
Height
9 in
Features
Heated, Manual Extendable
Adjustment Method
Power
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMX-SIV03G3GLEDHP-FS
Zoro #
G9151092
UPC #
841808151576
Country of Origin
China

Dimensions

Width
12 in
Length
19 to 22 in
Height
9 in

Details

Item
Towing Mirrors
Features
Heated, Manual Extendable
Adjustment Method
Power
Lens Color
Smoke
Light Technology
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.