03-06 Ford Expedition Towing Mirrors Black- Clear Signal Power Heated

  • Mfr # RMV-EPED03HP-G2-FS

  • Zoro # G9151275


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Black
Width
8-3/8 in
Material
ABS Plastic
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMV-EPED03HP-G2-FS
Zoro #
G9151275
UPC #
841808144608
Country of Origin
China

Dimensions

Width
8-3/8 in
Height
9 in

Details

Finish
Matte
Item
Side Mirror
Color
Black
Material
ABS Plastic
Adjustment Method
Power
Light Technology
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.