This item is Discontinued.

Spec-D Tuning 03-15 Ford F250 Super Duty Towing Mirrors Black- Smoke Signal Manual RMX-F25003G2G-M-FS

This item is Discontinued.

Spec-D Tuning

03-15 Ford F250 Super Duty Towing Mirrors Black- Smoke Signal Manual (Discontinued)

Mfr # RMX-F25003G2G-M-FS
Zoro # G9150426
UPC # 841808178078
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMX-F25003G2G-M-FS
Zoro #
G9150426
UPC #
841808178078
Country of Origin
China

Dimensions

Length
18 to 20-1/2 in
Width
12-3/4 in
Height
8-5/8 in

Details

Item
Towing Mirrors
Material
ABS Plastic
Features
Extendable
Adjustment Method
Manual
Lens Color
Smoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.