Shop SPEC-D TUNING
See all product information
Create Account
04-06 Ford F150 Towing Mirrors Black Texture, RMX-F15004F3GH-P-FS
- Mfr # RMX-F15004F3GH-P-FS
- Zoro # G9150593
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Length
19-1/2 to 22 in
Width
12-1/2 in
Height
9-1/2 in
Features
Heated, Manual Extendable
Adjustment Method
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMX-F15004F3GH-P-FS
- Zoro #
- G9150593
- UPC #
- 841808178009
- Country of Origin
- China
- Item
- Towing Mirrors
- Features
- Heated, Manual Extendable
- Adjustment Method
- Power
- Light Technology
- LED
- Lens Color
- Smoke
Dimensions
- Length
- 19-1/2 to 22 in
- Width
- 12-1/2 in
- Height
- 9-1/2 in
Description
Smoke Signal- Power Heated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.